AS ONE Hand Hot Press Digital

Sebelum PPN:
Rp63.999.900
Spesifikasi
Size (mm)150x280x465
Temperature SettingsDigital
Heating Temperature (°C)R.T. +20 - 300
Up Or Down Thermal Plates Distance (mm)38 - 63 (stroke 25)
Heater Power (W)160 x2
Package Size (mm)445x460x540

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Suitable for hot pressing of samples in a size as small as a tablet.
This press can be used with a die (φ7 to 14*mm* - sold separately) .
The upper and lower hot plates separately heat samples.

Ulasan Produk

Tidak ada ulasan