AS ONE Hand Homogenizer

Sebelum PPN:
Rp18.999.900
Spesifikasi
Rotation Speed (rpm)5000 - 30000 (5 stage switch type)
Package Size (mm)290x80x80
Power Supply (A)1.2 (at 100VAC 50/60Hz )

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
A maximum of 30000rpm high power is obtained with a compact.
The very-small-quantity sample of 1*ml* can also be processed.

Ulasan Produk

Tidak ada ulasan