VIRTUAL Vacuum Tweezers Hand Held (Pinset Vakum)

Sebelum PPN:
Rp4.999.900
Spesifikasi
MaterialBody/aluminum, conductivity ABS resin, Tip pad/conductivity Silicone
Size (mm)13x165
Load Capacity Tip Pad (Standard) (mm/g)12.70/400, 15.88, 19.05/500
Body Accessories (mm)Tip pad (12.70, 15.88, 19.05 x 1 piece each)
TypeBody
Package Size (mm)30x30x180
Surface Resistance Value (ohm)10^4 - 10^6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Power supply and pump are not required, and items with approximately 500*g* of max.
weight can be picked up.
Conductive materials are all used for the body - tip pad.

Ulasan Produk

Tidak ada ulasan