SKF Hydraulic Buffer Seal with O-Ring Energizer and PTFE or X Ecopur Slide Ring (Oring)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp139.900 - Rp1.099.900
Spesifikasi
Compound 2Nitrile Rubber (NBR A-8501)
DesignS9B
Maximum Pressure Limit (N/mm²)40
Primary Sealing ElementPolytetrafluoroethylene (PTFE 741)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydraulic buffer seals consist of a nitrile rubber O-ring energizer and a PTFE slide ring as standard. On request, also available with X-ECOPUR thermoplastic polyurethane slide ring which enables easier installation, improves wear resistance and accommodates higher pressures.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Some sizes are suitable for seal housings according to ISO 7425-2 or ISO 3320.
- PTFE slide rings accommodate pressures up to 400 bar (5 800 psi).
- X-ECOPUR slide rings accommodate pressures up to 600 bar (8 700 psi).
- Suitable for medium to heavy duty applications.

Ulasan Produk