Horing Lih Remote Indicating Lamp

Sebelum PPN:
Rp209.900
Spesifikasi
Power Source (V)24 DC
Alarm Current @24V DC (mA)12
Ambient Temperature (°C)-10 - +55
MaterialFire-proof Plastic
ColorWhite surface / Red LED
Dimensions HxWxD (mm)70x70x15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This unit is designed to ensure that alarm signal can be actually transmitted to all location. Especially for a closed room, any fire inside can be indicate outside.

Characteristics
- High intensity LED for quick identification.
- Low current consumption.
- Outstanding look from the design of art.

Ulasan Produk

Tidak ada ulasan