Horing Lih Fire Alarm Addressable Monitoring Module

Sebelum PPN:
Rp1.099.900
Spesifikasi
TypeMonitor Module
PurposeConfirmation of external signal
System ConnectedReceive activation signal from external device
Input SourcesActivation signal
MaterialFire-proof Plastic
Dimensions HxWxD (mm)60x76x31
Address CodingBinary Dip Switch
Ambient Temperature (°C)0 - +50
ColorGreen
End of Line Resistor (kΩ)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Confirmation of external signal.
- Monitor module QA17-K is designed to monitor security condition and receive activation signal from external device, such as water supply, pump action ...etc.
- Low power consumption in monitoring mode, high stability.
- The Module is designed with separate input and output contacts to decrease the difficulty of moving external wiring.
- Easy installation, either single module on fixing plate or several modules installed on a mounting bar. (optional)

Ulasan Produk

Tidak ada ulasan