Horing Lih Fire Alarm Addressable Control Module

Sebelum PPN:
Rp1.899.900
Spesifikasi
TypeControl Module
PurposeInput & Output for all systems
System ConnectedSeries with conventional device
Input SourcesLoop signal
Output Contacts1 in 2 out COM. N.O. N.C.
Output Load (A)1.5 @30V DC
Address CodingBinary Dip Switch
Ambient Temperature (°C)0 - +50
ColorGreen
Dimensions HxWxD (mm)60x76x31
End of Line Resistor (kΩ)10
MaterialFire-proof Plastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Series with conventional devices to QA16 Panel.
- Designed to control input and output for all kinds of systems. (fire alarm, smoke evacuation, sprinkler, foam , winding door...etc.)
- Low power consumption in monitoring mode, high stability.
- The Module is designed with separate input and output contacts to decrease the difficulty of moving external wiring.
- Easy installation, either single module on fixing plate or several modules installed on a mounting bar. (optional)

Ulasan Produk

Tidak ada ulasan