AS ONE Water Bath Constant Temperature Stirring with Inspection Certificate (Penangas Air)

Sebelum PPN:
Rp59.999.900
Spesifikasi
Temperature Setting Range (°C)+ 5 to 80
Speed (rpm)100 to 1500
External Dimension (mm)400x422x314
Power Supply Frequency (50/60 Hz) (VAC)100
Temperature Control MethodPID control
Tank Internal Dimensions (mm)345x300x150
AccessoriesStirrer (30)x4, Small Stirrer (1 -4609 -25)x4
Heater Power (W)1000
Power Cord Length (mm)2 m
Safety deviceFloat type air cooking prevention device, excessive temperature rise prevention device, overcurrent fuse, motor with temperature fuse
Stirring Capacity300 mL beakerx8
Stirring SystemJet stirring system
Temperature Control Accuracy+/- 2 degrees C (It may vary depending on the sample in the tank.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan