NABEYA Anti-Vibration Table High Damping Type

Sebelum PPN:
Rp28.999.900 - Rp31.999.900
Spesifikasi
Table MaterialWhite granite, surface polishing finish
Material Mount PartABS resin
Level Adjustment Range (mm)5
Table thickness (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
HD type is high-damping model, suitable for hardness testers and similar machines requiring a high level of stability

Ulasan Produk

Tidak ada ulasan