Shimadzu Analysis Balance At-R (Calibration Standard Weight Built-In)

Sebelum PPN:
Rp67.999.900
Spesifikasi
Main Unit Size (mm)213x356x338
Minimum Display (mg)0.1
Weighing Tray Size (mm)91
Weighing (g)320
FunctionNumber Measurement,%, Weight Check, Target Quantity Measurement, Arbitrary Factor Conversion
Power Supply (V AC)100 (at 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Equipped with a smart setting function that can freely change responsibility and stability
Equipped with a built-in weight, sensitivity calibration can be performed by one touch
It has 2 interfaces, USB and RS 232 C
Specific gravity can be easily measured by using a simple specific gravity measurement kit (sold separately)

Ulasan Produk

Tidak ada ulasan