ICHINEN TASCO Digital Thermometer

Sebelum PPN:
Rp9.999.900
Spesifikasi
Size (mm)42x187x24
Resolution (°C)0.1/1 (automatic switching)
Display Tolerance-99.9 to +199.9°C/±0.5% rdg ±1 digit (Min), +200 to +1200°C/±0.3% rdg ±1 digit (Min)
Resolution Switching0.1°C/1°C resolution automatic switching
Measurement Range (°C)-99.9 to +1200
Package Size (mm)325x95x35
Power Supply006P (9V) dry cell x 1 (included)
Sampling Speed (time/s)31
Zero Contact Compensation Factor (°C)'±0.5 at 23 ±10°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
CPU mounted, hold of measured value-max.-min.-average value instantly displayed. Because it is waterproof structure for everyday life, there is no problem even if it gets slightly wet in water.

Ulasan Produk

Tidak ada ulasan