T & D Digital Illuminometer

Sebelum PPN:
Rp18.999.900
Spesifikasi
StandardJIS C 1609 -1 2006 AA
Linearity (g)±2%
Size (mm)60x11.3x125
External CommunicationUSB communication
Internal Memory (points)18 points
Software Support OsWindows (R) XP/7 (32 bit)
AccessoriesAutomated measurement software
Display unit4-digit LCD (x/fc/cd)
Measurement range (lx)0 to 1,999,000
Package Size (mm)130x165x40
Power SupplyCR 2450 (3V) battery x 2 pieces (test attachment)
SensorSilicon photodiode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is compatible with pulse width modulation dimming used for light quantity adjustment such as LED lighting. The included software enables automatic measurement by connecting to a PC and specifying the "measurement interval" and "measurement time".

Ulasan Produk

Tidak ada ulasan