JABSCO Pump Diaphragm (Pompa Diafragma)

Sebelum PPN:
Rp4.599.900
Spesifikasi
MaterialBody/PP (polypropylene), Diaphragm/santoprene (R), Valve/EPDM (ethylene propylene rubber)
FittingsDismounting remounting type
Size (mm)100x162x61
Connection Port Size (inch)3/8
Maximum Discharge Pressure (Kg/Ml)2.4
Maximum Flow Rate (L/minute)3.8
Package Size (mm)120x245x95
Power SupplyDC12V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This pump can be installed above a tank because it is a completely self-priming type allowing idling operation.

Ulasan Produk

Tidak ada ulasan