Shanghai MCP Dial Variable Resistor Capacitor

Sebelum PPN:
Rp11.999.900
Spesifikasi
TypeCapacitors
Accuracyresistor/1%, inductor/5% (scale 1 to 6)/10% (scale 7), capacitor/5%
Capacitor Maximum Voltage (VDC/VAC)300/230 (50 Hz), 300/230 (50 Hz), 300/230 (50 Hz), 300/230 (50 Hz), 300/230 (50 Hz)
Capacitor Range (F)0.1n to 1n, 1n to 10n, 10n to 100n, 100n to 1mu, 1mu to 10mu
ComplianceEN 61010 -1
Inductor Maximum Current (mA)300, 200, 100, 100, 70, 50, 40
Inductor Range (H)1u to 10u, 10u to 100u, 100u to 1ku, 1ku to 10ku, 10ku to 100ku, 100ku to 1M, 1M to 10M
Output TerminalSafety Socket (banana plug phi4mm can be connected)
Package Size (mm)250x190x100
Resistor Maximum Current (mA)700, 200, 70, 20, 7, 1, 0.11
Resistor Resistance Range (ohm)1 to 10, 10 to 100, 100 to 1K, 1K to 10K, 10K to 100K, 100K to 1M, 1M to 10M
Scale1 to 7
Size (mm)About 170x90x240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan