Nihon Freezer Desktop Low Temperature Freezer

Sebelum PPN:
Rp249.999.900
Spesifikasi
Capacity (L)35
RefrigerantSpecial mixed refrigerants (HFC)
ExteriorElectric zinc plated steel sheet
InteriorStainless steel sheet (SUS304)
Cooling Performance (°C)Maximum/-85, Regular use/-80 to -70
External Dimensions (mm)460 + 35x620 + 40x680
Cooling MethodOne compressor system
Heat InsulatorVacuum insulation material + hard foamed PU (polyurethane)
Internal Dimensions (mm)336x356x295
Package Size (mm)640x760x870
Power Supply (A)15 (3P plug) (at 100VAC 50/60Hz )
Temperature AlarmLamp lighting + buzzer notification

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is a structure that adopted onecompressor system, hard to occur of failure. The adoption of the vacuum insulation material, it has large volume in small space. Freeze box can accommodate 20.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait