AS ONE Halogen Moisture Meter Front Lab (Alat Ukur Kelembaban)

Sebelum PPN:
Rp45.999.900
Spesifikasi
Measurement Range (%)0.05 - 100
Measurement Temperature Range (°C)50- 160 (1 intervals)
Power (50/60Hz) (VAC)100
Size (mm)Body/250x360x185, Plate/90
Minimum Display (g)0.01%, 0.001
Weighing (g)150
InterfaceRS232C
Package Size (mm)420x490x330

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Large-screen display and high-capacity type. Can be 49 types of register measurement conditions. Possible to connected to PC-printer.

Ulasan Produk

Tidak ada ulasan