AS ONE Rack Graduated Cylinder Medium (Rak Gelas Ukur)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Applicable Measuring Cylinder Size Medium/Large (ml)50-250/300-2000
Size (mm)700x450x400
Package Size (mm)470x710x410
Slit Width (mm) 22, 33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It has 2-stage rack, and versatile measuring cylinders 50*ml* to 250*ml* are set on each stage. With try to catch water on bottom, it is useful to store and dry cylinders after washing. Horseshoe-shaped shelf with slit prevents cylinders from rolling around. It stores cylinders upside down, so that it is easy to dry and take out.

Ulasan Produk

Tidak ada ulasan