GASTEC GOT Gas Suction Kit for Telemetry

Sebelum PPN:
Rp14.999.900
Spesifikasi
Size (mm)80x80x150
Package Size (mm)220x175x90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
2-stage alarm type by lamp, buzzer, vibration. Oxygen 21% toxic gas automatic calibration, automatic zero adjustment function provided. Sensor replacement, battery replacement is possible. Gas calibration and remote measurement (5*m* extension hose provided) is possible by using absorption kit (sold separately) .

Ulasan Produk

Tidak ada ulasan