AS ONE Lemari Pengering Sarung Tangan Lab

Sebelum PPN:
Rp33.999.900
Spesifikasi
MaterialMain / Aluminium Materials / PVC (vinyl chloride Plastic), Door / PVC (vinyl chloride Plastic), Warm Wind Pipe (10 pieces) / PVC (vinyl chloride Plastic), Plastic Grip (10 pieces) / ABS Plastic
Available Inner Size (mm)520x350x580
Warm AirR.T. + 20 ± 5
Air Volume (m³/minute)1.6 (50Hz), 0.9 (60Hz)
External Dimension (mm)600x377x880
Fan Power (W)65 (60Hz) / 54 (50Hz)
Heater Power (W)AC100V 400
Package Size (mm)680x460x970
Safety MechanismHeat prevention device (temperature fuse)
Storage CapacityLong gloves / approx. 5 to 10 twin short gloves / approx. 10 to 15
TimerUp to 30 hours

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Carry out forced drying of glove inside and outside after use and washing by warm air. With timer, possible to used as storage case

Ulasan Produk

Tidak ada ulasan