Socorex Glass Pasteur Pipette

Sebelum PPN:
Rp2.599.900
Spesifikasi
Upper Outer Diameter (mm)7
Length (mm)150
Compatible For (ml x pcs)2 x250
Package Size (mm)160x250x55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Volume can be easily adjusted by turning dispense button. Dispensing volume can be increased/decreased in stages, and it is possible to accurately set volume. Whole unit can be sterilized in autoclave (121°C-20 minutes) . Possible to calibrated by user. Nozzle filter prevents contaminants from entering chip.

Ulasan Produk

Tidak ada ulasan