Eiken Chemical Gas Trap Chip

Sebelum PPN:
Rp4.799.900
Spesifikasi
MaterialPipe/PP (polypropylene), Inner fiber/polyester
Size (mm)6.0x20
Package Size (mm)205x130x60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is tip to check gas generation to replace Durham tube. Gas generation will be determined by presence of flying of gas trap tip. Can check gas generation if medium is cloudy by growth of bacteria. Do not have to remove quenched remaining air bubbles for degassing after high-pressure steam sterilization. Disposable type so no need of washing.

Ulasan Produk

Tidak ada ulasan