GASTEC Gas Regulator for Calibration Permeater

Sebelum PPN:
Rp309.999.900
Spesifikasi
Power Cord Length (m)2.0, 2P
Flowmeter (pcs)2
Generated Gas Accuracy+/- 3%
Flow Rate Adjustment Range (L/minute)0.2 - 10
Temperature Settings (°C)25, -30, 35, -40, 50 as 5 stage settings
Maximum Power Consumption (W)200
Connection Port Inner/Outer Diameter (mm)4/6
Package Size (mm)390x415x440
Size (mm)306x270x301

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Standard gas generator which makes a permeater tube and diffusion tube source. In order to determine concentration by measurement of the fundamental physical quantity of the amount of weight reduction, and diluted gas volume, it has high reliability. The standard gas of the organic compound which is a liquid in normal temperature can be generated for a long time.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait