BEL-ART Freeze Grinding Homogenizer

Sebelum PPN:
Rp30.999.900
Spesifikasi
MaterialBody/Stainless Steel/PE (exterior) , Pestle/Stainless Steel/PE (Handle)
Attached Pedal Size (mm)19x102
Size (mm)165x114
Package Size (mm)190x230x150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is a homogenizer for freezing and grinding that uses liquid nitrogen in the stainless steel well inside the body. Samples can be homogenized in 1.5 mL tubes. Since the tube does not directly touch liquid nitrogen, cracking can be prevented. Since the bottom part of the body is suction type, it can be firmly fixed.

Ulasan Produk

Tidak ada ulasan