AS ONE Food Machinery Silicone Sealant (Lem Silikon)

Sebelum PPN:
Rp599.900
Spesifikasi
Operating Temperature Range (°C)-55 to +100
Content (ml)333
Save Method (°C)5 - 25 (shading)
Curing TemperatureRoom temperature
Applicationfor adhesive for food factory buildings and machinery or areas that need heat-, cold-resistance.
Curing Time (hour)24 (When The Thickness is 1mm)
Package Size (mm)55x50x285

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan