R.F.YAMAKAWA Folding Table with Wiring Function 1800 x 450 x 700 Dark Brown

Sebelum PPN:
Rp13.999.900
Spesifikasi
MaterialTop board/low-pressure melamine resin decorative wooden board, Core/MDF (flush structure), Leg, shelf board/steel
SpecificationTable
ColorDark brown
AccessoriesHookx2 pieces
Caster (mm)58
Caster TypeSynthetic resin (with stopper)
Dimensions (mm)1800x450x700
Package Size (mm)1855x520x145
Withstand Load (kg)Top board/approximately 40, Shelf board/approximately 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
On both sides of top plate have hole for cabling. Top plate can be folded down. Installed in front of table body to hide around feet. Wiring rail inside accommodates multiple power strips, cords, etc.

Ulasan Produk

Tidak ada ulasan