R.F.YAMAKAWA Folding Table with Wiring Function 1500 x 450 x 700 White

Sebelum PPN:
Rp13.999.900
Spesifikasi
MaterialTop board/low-pressure melamine resin decorative wooden board, Core/MDF (flush structure), Leg, shelf board/steel
Withstand Load (kg)Top board/approximately 40, Shelf board/approximately 10
AccessoriesHook x 2 pieces
Caster Diameter (mm)58
Caster TypeSynthetic resin (with stopper)
Dimensions (mm)1500x450x700
Package Size (mm)1560x520x150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
On both sides of top plate have hole for cabling. Top plate can be folded down. Installed in front of table body to hide around feet. Wiring rail inside accommodates multiple power strips, cords, etc.

Ulasan Produk

Tidak ada ulasan