NAKAKIN Folding meeting board

Sebelum PPN:
Rp11.999.900
Spesifikasi
MaterialBody/Steel, Board/Steel White Board
Plate Surface Effective Dimensions (mm)588x858
Size (mm)W 604xD 535xH 1010 to 1600
Mass (kg)3.8
Package Size (mm)1140x675x125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Since it can be folded, it does not take much space when storing. With casters, it is very easy to move. Both sides of the whiteboard can be used. The height can be adjusted without steps.

Ulasan Produk

Tidak ada ulasan