NAVIS Folding Bed

Sebelum PPN:
Rp7.299.900
Spesifikasi
MaterialFrame/Steel, Matte/Urethane, Cover/Cotton/Polyester
Mat Size (mm)800x1900x100
Floor Height (mm)340
Mat Thickness (mm)100
Folding Size (mm)900x280x1030
Caster Diameter (mm)40
Caster Type(Stopper x 4 pieces)
Package Size (mm)300x880x1075
Width x length x height (mm)900x1900x340

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Uses 30 mm thick low-resilience urethane on the surface of the mat to fit your body. Comes with 6 levels of reclining function (up to 80 °). The cover is removable and can be washed.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait