YOSHINO Fireproof Cloth Double-Side Coating Cut

Sebelum PPN:
Rp3.499.900
Spesifikasi
MaterialSilica textile fabric (heat-resistant Plastic coating)
Thickness (mm)Approximately 0.7
Thermal Temperature (°C)about 1800
Size (m)1 x 1 (Maximum Length)
Continuous Heat Resistance (°C)about 1100
Package Size (mm)1050x60x60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Perfect for use as fire-resistant shutter or heat shielding curtain due to its excellent heat resistance, heat shielding, and smoke insulation. Will not burn even if in direct contact with flame.

Ulasan Produk

Tidak ada ulasan