3M Filter Cylinder Housing

Sebelum PPN:
Rp5.999.900
Spesifikasi
MaterialHead, seal plate/ABS resin, Sump/AS resin, O-ring, D-ring/NBR (nitrile rubber)
Pressure Resistance (MPa)0.86
Connection Port SizeRc3/4
Maximum Operating Temperature (°C)40
Overall Height (mm)327
Size Between Joint Surfaces (mm)112
Number of Cartridges1 piece
Package Size (mm)130x355x135
Size (mm)112 (between joint surfaces)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan