AS ONE Film Thickness Meter Mini-Test With Built-In Probe (Alat ukur ketebalan)

Sebelum PPN:
Rp61.999.900 - Rp69.999.900
Spesifikasi
TypeProbe built-in type
FunctionNumber of measurements, maximum/minimum/mean value, standard deviation, etc.
InterfaceUSB Bluetooth
Measuring Methodiron/Electromagnetic induction type, non-ferrous/eddy current type
MemoryCalibration curve/10 data, measured value/10000 points
Minimum Resolution (µm)0.05
Size (mm)Body/75.5x49x157, Mini Print 7000 BT/90x160x40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
The thickness of the coating film on the surface of the object to be measured. It is a SIDSP sensor that digitally processes signals internally, and has excellent reproducibility. You can transfer data to computer using the included USB cable or Bluetooth ®.

Ulasan Produk

Tidak ada ulasan