Horiba Field Type Multi-Digital water quality Meter LAQUA pH Electric Conductivity Sensor Set
Spesifikasi
| Meter Input | Micro USB (B) |
|---|---|
| Accuracy (Instrument Reproducibility) | pH 0.00 to 14.00 ± 0.01 pH, pH 0.000 to 14.000 ± 0.005 pH |
| Viewing | color graphic TFT-LCD (3.5 in) |
| Waterproof/Dust-Proof Grade | IP 67 Equivalent |
| Units | S/cm, S/m |
| Precision (Instrument Reproducibility) | 0.5% ± at full scale for each range, 200 mS/cm (20.0 S/m) and above ± 1.5% |
| Body External Dimensions (mm) | 90x34 x220 |
| Calibration Point | 4 Points (Auto)/5 Points (Manual) |
| Calibration Points | 5 |
| Data Memory | 10,000 points |
| Measurement Range (Resolution) (pH) | 0.00 to 14.00 (0.01) , 0.000 to 14.000 (0.001) |
| Measurement Range (µS/cm) | 10 |
| Meter Output | micro USB (B) |
| Package Size (mm) | 440x410x110 |
| Power Supply | AA size type battery 4 pieces |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for detailsFeature
A digital sensor that expands the flexibility of water quality measurement. Up to 3 ch multimeasurement, wireless communication, USB power supply, large screen color LCD, large capacity memory ... A variety of functions to meet diverse needs. It is a water quality meter that can be used in any field and in various measurement scenes. Since it is a digital sensor, measurement items can be customized freely. pH, Electrical Conductivity, Dissolved Oxygen ... Choose the combination that suits you. ORP and ion measurement are also possible. Please contact the manufacturer for details. The sensor side emits light by LED, and the meter side displays the stable state of the measured value by a mark on the screen. With the sensor holder/hook structure, multiple sensors can be handled easily even in 3 channels. The pushpull lock type connector allows the sensor to be smoothly replaced. The sturdy body is ideal for any situation. Waterproof and dustproof structure based on IP 67 * 1. Strong against impact and easy to hold. The double molding structure * 2 improves durability and provides a firm grip. Uses color graphic Blanview ® LCD. The screen is easy to see in the dark and even in direct sunlight. *Blanview is a registered trademark of Alternative Technology Co., Ltd. MicroUSB port included. MicroUSB cable (commercially available) can be used to connect to PC or mobile battery (commercially available). Wireless transmission of measurement data to a PC or tablet device * 3 * 4. Seamless fieldwork from measurement to analysis. The nonreplenishment type pH sensor does not require replenishment of the internal liquid. Make daily measurements smoother. The electrical conductivity sensor is a fourpole type and can measure a wide range. All the samples in one. * 5 The optical DO sensor, which has been adopted by JIS and ISO, has excellent performance and long life. * 1: Equivalent to IP 67 (Does not fail even if immersed in a water depth of 1 m for about 30 minutes) * 2: Polycarbonate coated with soft resin * 3: This product is equipped with an SD card with wireless LAN function. * 4: Wired communication is also possible with a commercially available MicroUSB cable. * 5: Factory Wastewater Test Method JIS K 0102: 2016/International Organization for Standardization ISO 17289 2 ch simultaneous measurement is possible.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
