Horiba Field Type Multi-Digital Water Quality Meter Laqua Optical Dissolved Oxygen Sensor Set (Kit Sensor Oksigen Terlarut)

Sebelum PPN:
Rp60.999.900
Spesifikasi
Measurement Range (mg/L)0.00 to 20.00 , 0.0 to 200.0%
Resolution (mg/L)0.01 , 0.1%
Accuracy (Instrument Reproducibility)± 2% (0 to 20.00 mg/L, 0 to 200.0%)
Calibration Point2 points
Optical Dissolved Oxygen Sensor300 - D -2
Package Size (mm)440x410x110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
A digital sensor that expands the flexibility of water quality measurement. Up to 3 ch multimeasurement, wireless communication, USB power supply, large screen color LCD, large capacity memory ... A variety of functions to meet diverse needs. It is a water quality meter that can be used in any field and in various measurement scenes. Since it is a digital sensor, measurement items can be customized freely. pH, Electrical Conductivity, Dissolved Oxygen ... Choose the combination that suits you. ORP and ion measurement are also possible. Please contact the manufacturer for details. The sensor side emits light by LED, and the meter side displays the stable state of the measured value by a mark on the screen. With the sensor holder/hook structure, multiple sensors can be handled easily even in 3 channels. The pushpull lock type connector allows the sensor to be smoothly replaced. The sturdy body is ideal for any situation. Waterproof and dustproof structure based on IP 67 * 1. Strong against impact and easy to hold. The double molding structure * 2 improves durability and provides a firm grip. Uses color graphic Blanview ® LCD. The screen is easy to see in the dark and even in direct sunlight. *Blanview is a registered trademark of Alternative Technology Co., Ltd. MicroUSB port included. MicroUSB cable (commercially available) can be used to connect to PC or mobile battery (commercially available). Wireless transmission of measurement data to a PC or tablet device * 3 * 4. Seamless fieldwork from measurement to analysis. The nonreplenishment type pH sensor does not require replenishment of the internal liquid. Make daily measurements smoother. The electrical conductivity sensor is a fourpole type and can measure a wide range. All the samples in one. * 5 The optical DO sensor, which has been adopted by JIS and ISO, has excellent performance and long life. * 1: Equivalent to IP 67 (Does not fail even if immersed in a water depth of 1 m for about 30 minutes) * 2: Polycarbonate coated with soft resin * 3: This product is equipped with an SD card with wireless LAN function. * 4: Wired communication is also possible with a commercially available MicroUSB cable. * 5: Factory Wastewater Test Method JIS K 0102: 2016/International Organization for Standardization ISO 17289 Measurement method: optical

Ulasan Produk

Tidak ada ulasan