Riken Optech Face Shield All Plastic With Ratchet Function (Pelindung Wajah)

Sebelum PPN:
Rp2.399.900
Spesifikasi
TypeAll Plastic with Ratchet Function
Suitable Helmet ShapeMP Type/Baseball Cap Type/Grooved Type
Package Size (mm)240x315x190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Uses a spherical shield and can be used with large masks. This is a frame that does not use metal material and has a ratchet function (angle adjustment). Helmet can also be mounted on MP type, grooved type, and insertion hole type (* Mountable width up to 8.5 mm)

Ulasan Produk

Tidak ada ulasan