AS ONE External Sensor for LTB (Sensor Suhu)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Lead Wire (m)2 (with connector)
Package Size (mm)260x210x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Provides improved cooling capability due to adoption of high performance refrigerator. Supports pure water*#※1#* because SUS304 square coil is used for circulation water cooler. Adopts R404 refrigerant with zero ozonosphere disruption potential for environment protection. External circulation nozzle is located on the front of controller, which can be rotated to any direction within range of 180°. Adopts PV・SV dual display system for temperature setting display which allows user to confirm measured value and set value at a glance. SB (support rod・bracket set) can be used to clamp flask or external sensor inside water bath.※1 When using pure water, make sure that electric conductivity is 10*u*S/*cm* (proximate purity) .

Ulasan Produk

Tidak ada ulasan