GASTEC Explosion-Proof Automatic Gas Sampling Device

Sebelum PPN:
Rp37.999.900
Spesifikasi
Size (mm)80x40x140
FunctionMass flow sensor (with temperature correction function), With default settings flow rate maintenance circuit
AccessoriesDetection tube adapter, tip holder
Explosion-Proof PerformanceIntrinsically safe explosion-proof structure ia2G3, certificate number T64911
Instant Flow Rate Measurement Range (ml/minute)0 - 250
Instant Integration Flow Rate (ml/minute)50
Display unitLiquid crystal digital display (instant flow rate mL/min, integrated flow rate L)
Package Size (mm)215x165x50
Settings ModeTimer mode (suction stop at setting time, displaying integration flow rate), Constant volume mode (suction stop at setting volume, displaying suction time)
Used Temperature/Humidity (°C/%RH)0 - 40/10 - 90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Various solid collecting tubes such as detector tube dedicated to indoor environment・working environment and activated carbon tube can be used. Adopting newly developed pump capable of stable suction even at high loads. Flow rate change by load fluctuation is automatically controlled with constant flow function. Automatic start function (time setting) and automatic stop at set time and volume.

Ulasan Produk

Tidak ada ulasan