Tosei Sharyo Expandable Carry

Sebelum PPN:
Rp3.699.900
Spesifikasi
MaterialBody/steel, PP (polypropylene)
Withstand Load (kg)150
Caster MaterialNylon
Width (mm)310 - 410
Length (mm)610 - 710
Caster Diameter (mm)75
Caster Typemade of nylon (4 wheels swivel type)
Package Size (mm)235x670x175

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Possible to elongated or shortened to fit size of object to carry. 602AL is hygienic and rust-proof type made of light and rigid aluminum.

Ulasan Produk

Tidak ada ulasan