AS ONE Excessive temperature rise prevention device and alarm generator main body

Sebelum PPN:
Rp8.499.900
Spesifikasi
Setting Range (°C)0 to 999
Minimum Display Unit (°C)1
Display Accuracy± 0.5% rdg ± 1 dgt or ± 3 (Without sensor error)
OperationLamp ON/Internal Relay ON/OFF (Switchable)
Temperature SensorK Thermocouple
Output MethodVoltage output by relay contact
Package Size (mm)205x205x70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
You can hang it on the wall and it doesn't take much space! When the set temperature is exceeded, the power is turned off and does not return to normal even after the temperature drops (excessive temperature rise prevention function). The alarm or lamp connected separately is turned ON according to the set temperature (alarm generation function). Enable to hung on a device or wall for compact use. Equipped with a round terminal type temperature sensor that is easy to fix to the object.

Ulasan Produk

Tidak ada ulasan