HOZAN ESD Substrate Holder

Sebelum PPN:
Rp15.999.900
Spesifikasi
Number of Grooves25
Groove Width (mm)3.2
Groove Depth (mm)7
Pitch (mm)14
External Dimension (mm)465x140x23
Allowable Temperature Limit (°C)85
Package Size (mm)498x265x185
Surface Resistance Value (ohm)10^4 to 10^10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
F21・22・23: Nesting is possible. Stacking each tray in 180° rotated manner allows them to be stacked without touching contents. F36・37: Hold small board and substrate. F37: Superior in heat resistance compared to F36. F32・33: Nesting is possible. Drain port of liquid is provided. F14: Suitable for bagging of small parts by flexibility.

Ulasan Produk

Tidak ada ulasan