AS ONE ESD Acrylic Wiper Case

Sebelum PPN:
Rp6.099.900
Spesifikasi
Hole size (mm)100
External Dimensions (mm)241x241x100
Inner Dimensions (mm)235x235x94
Package Size (mm)240x245x100
Surface Resistance (ohm)≦ 10 ^ 8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
9 x 9 inch wiper case with static electricity protection. Since it has a double lid structure, the inner lid (rotary type) can be opened and taken out only when necessary.

Ulasan Produk

Tidak ada ulasan