Excel Scientific Sealing Film ELISA ThinSeal (Penutup Pelat)

Sebelum PPN:
Rp3.999.900 - Rp4.999.900
Spesifikasi
Operating Temperature Range (°C)40 to + 120
Size (mm)79.4x146.4
Package Size (mm)90x160x30
Thickness (µm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
The well is sealed to minimize evaporation and prevent leakage and contamination. There is a tab on the edge of the seal and it is writable. Because it is thin, the transparency is high.

Ulasan Produk

Tidak ada ulasan