SUNNICE Electrostatic Removal Brush

Sebelum PPN:
Rp12.999.900
Spesifikasi
Plate Size (mm)300x10x0.8
Conductive Fiber Length (mm)100
Conductive Fiber NameAmorphous Fiber
Amount of Conductive Fiber (µm)45
Conductive Fiber Thickness (µm)20
IntervalP 10
Accessoriesground wire (2m) x 1 piece
Conductive Fiber Heat Resistance Temperature (°C)500
Conductive Fiber Resistance Value10 ^ -4
Package Size (mm)170x380x65
Removal Rateground wire None/74%, ground wire Set/92% (99% static elimination by tip contact)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Feather touch prevents scratches. Can be cut and bent freely and attached with double-sided tape. Easy grounding is provided by the grounding wire (2 m).

Ulasan Produk

Tidak ada ulasan