AS ONE Desiccator Heavy Duty Anti-Static (Wadah Pengering)

Sebelum PPN:
Rp80.999.900 - Rp159.999.900
Spesifikasi
Valve Mounting ScrewsRc 1/4x4 pieces
Slide Width (mm)300
Shelf Board Load Tolerance (kg/sheet)about 35
Caster Diameter (mm)65
Caster TypeNylon (With Stopperx2 pieces)
MaterialBody/anti-static PVC , Frame/Aluminium Sash , Slide Rail/shelf board/SUS430
Shelf Board Dimensions (mm)470x460

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
A large capacity gas replacement desiccator with antistatic specifications. A large capacity gas displacement desiccator. A grounding terminal is provided to provide grounding. Equipped with 4 female screw seats as standard so that various accessories such as flow meters and valves (sold separately) can be installed. Equipped as standard with a sliding load-bearing shelf board that can store large heavy items.

Ulasan Produk

Tidak ada ulasan