Y.E.I Electrostatic Capacity Type Level Switch Non-Explosion-Proof Type with Power Supply Part

Sebelum PPN:
Rp9.599.900
Spesifikasi
OutputNPN open collector
InsulationDuracon (POM) 10 mm
Sensor Unit Size (mm)16x122
ConnectionsPT- 1/4 B screws
Connected Dimensions (mm)L -40 (10 -6 -24)
Sensor MaterialSUS316L
Detection Electrode Part Size (mm)8x24
Input Power DC (V)24
Package Size (mm)170x200x60
Seal O-RingFluororubber
Sensor/Power Supply Cable (m)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Small, easy to handle and easy to maintain. 2-wire type with easy wiring.

Ulasan Produk

Tidak ada ulasan