Hanna Instruments Pure Water Tester Electronic PURE (Penguji Kemurnian Air)

Sebelum PPN:
Rp4.399.900
Spesifikasi
CalibrationTrimmer adjustable
Measurement Range (mS/cm)0 - 99.9
Size (mm)175x41x23
BatteryLR44 button cell x 4 pieces
Temperature Compensation (°C)10 - 40 (automatic)
Accuracy±2% full scale
Package Size (mm)270x155x140
Used Temperature (°C)0 - 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is measuring range (0.0 to 99.9*u*S/*cm*) suitable for measuring pure water.

Ulasan Produk

Tidak ada ulasan