Hanna Instruments Electronic pH Meter Piccolo

Sebelum PPN:
Rp9.799.900
Spesifikasi
Detection Unit (pH)0.01
Size (mm)29x194x15
Calibration Method2 points calibration
Measurement range (pH)0 - 13.00
Temperature Compensation (°C)0 - 70 (automatic)
Accuracy±0.01pH
AccessoriespH4, 7 standard solution, Minidriver, Soft case
Package Size (mm)270x155x140
Power SupplyLR44 button cell x 3 pieces

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Very highprecision measuring can be performed with electrode with builtin amplifier. Exchange of electrode is possible.

Ulasan Produk

Tidak ada ulasan