MGIC Electronic Circuit Learning Kit E-Station n-style

Sebelum PPN:
Rp23.999.900
Spesifikasi
Body Size (mm)310x210
Input Impedance1 megohm or more
Board ColorBlack
Number Of Experimental Themes49
OscilloscopeCommon to 2CH and Time settings (Gain can be individually set)
Resolution (RGB)240 RGB x 320
Ammeter (mA)0.01 to 100
Current Capacity (3.3 VDC) (mA)200
Frequency SettingSINE, RECT Individually configurable, SINE 4 Vp-p/10 Hz to 76 kHz/25 mA driving capacity, RECT 5 Vp-p/1 Hz to 1 MHz/8 mA (L) to 4 mA (H) driving capacity
Input Voltage Range (Gain 1, Gain 2) (mV/D-V/D)20 to 4 (8 levels)
Input Voltage Range (V)0 to 5
Package Size (mm)285x385x125
Power Supply (V DC)5
Resolution (mV)1
Time Range10 micros/D to 50 ms/D (12 levels)
Volt MeterV1,2
Width (mm)48.6x64.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan