E.M.P-Japan Electromagnetic Drive Liquid Feeding Pump

Sebelum PPN:
Rp8.499.900
Spesifikasi
MaterialValve, diaphragm/EPDM (ethylene propylene rubber) Base/PP (polypropylene)
Connection Port SizeRc1/8 female screw
Size (mm)80x125x89.5
Self-Contained Head (m)2
Maximum Discharge Pressure (kPa)39.0 or more
AccessoriesTube fittings (Rc1/86 x4mm for tube)
Insulation TypeClass E
Maximum Flow Rate (L/minute)0.9
Package Size (mm)105x150x65
Power SupplyAC100V 16W 0.15A (50/60Hz) or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Pre-treatment of priming is unnecessary by self-priming.

Ulasan Produk

Tidak ada ulasan