AS ONE Tape Cutter Electric (Tempat Isolasi)

Sebelum PPN:
Rp1.499.900
Spesifikasi
Size (mm)96x177x115
Maximum Tape Outer Diameter (mm)135
Applicable Tape Width (mm)7-24
Tape Length Setting Range (cm)3, 4.5, 9
Adaptive Core Diameter (inch)3, 1
Power SupplyAC100V 50/60Hz (dry cell available)
Package Size (mm)110x235x130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Next portion of tape is fed with every single cutting (M800) . Safety guard assures safety (MS1100) . Automatic feed function and automatic cutting function are provided (MS1100, M1000・M2000) . Numerical memory is provided to display same length even when power turned OFF (MS1100, M1000・M2000) . Up to 3 types of length can be programmed in memory for later use and fed in order (M2000) .

Ulasan Produk

Tidak ada ulasan