Zojirushi Electric Pot

Sebelum PPN:
Rp3.999.900
Spesifikasi
Power Consumption1300
Part NumberEP-PE 10
External Dimensions (Width x Depth x Height) (cm)38.5 x 35 x 20.5
Inner Dimensions (Inner Diameter x Depth (cm))27 x 5.8
Body Mass (Approximately Kg)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
"Clay Pot Style Pot with Water Scale," Convenient for Concentrated Pot Soup and Rice Porridge You can clearly see the color of the dashi, and the color of the ingredients looks good. It is also easy to prep. "It can be cooked directly" "It has a resin handle". It can be put directly on the gas stove, so the preparation is quick. When it comes to a boil, you can bring it to the table and eat it right away. "Easy to place lid knob" that is hard to touch and can be placed stably. Since the lid can be placed diagonally, it is hard to touch the hot lid. Also, since the upper part of the knob is flat, it can be placed stably even if it is turned over. The edge of the lid floats even when placed diagonally, so the table does not get hot.

Ulasan Produk

Tidak ada ulasan